Navigation Menu New

Access My Account, Order History, Lists and more here.

421W92 SS-886 UNSPSC # 40141703

Tap image to zoom.

Roll over image to zoom.

Shower-Safe Filter, Shower Head with inline filter, Connection 1/2 in, Pipe Size - Filter 1/2 in

  • Item # 421W92
  • Mfr. Model # SS-886
  • UNSPSC # 40141703
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Shower-Safe Filter
  • Application Shower Head with inline filter
  • Height 9 1/4 in
  • Filter Diameter 1 5/16 in
  • Max. Pressure 87 psi
  • Filter Flow Rate 1.5 gpm
  • Micron Rating .2
  • Filter Reduces Showers
  • Pipe Size - Filter 1/2 in
  • Filter Media Hollow Fiber Membrane
  • Max. Temp. 104 Degrees F
  • Service Life 1,320 gal
  • For Use With Showers
  • Standards ASTM, BRL, NSF
  • Connection 1/2 in
Back to Top