Navigation Menu New

Access My Account, Order History, Lists and more here.

421W96 SS-1 UNSPSC # 40161502

Tap image to zoom.

Roll over image to zoom.

Replacement Filter for SS-885, Replacement filter for 421W95

  • Item # 421W96
  • Mfr. Model # SS-1
  • UNSPSC # 40161502
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Replacement Filter for SS-885
  • Application Replacement filter for 421W95
  • Height 87 psi
  • Filter Diameter 1 5/16 in
  • Max. Pressure 104 Degrees F
  • Filter Flow Rate 1.5 gpm
  • Micron Rating 0.15
  • Filter Reduces Replacement filter for 421W95
  • Filter Media Hollow Fiber Membrane
  • Max. Temp. 0.15
  • Service Life 1,320 gal
  • For Use With 3/4 in
  • Standards ASTM, BRL, NSF
Back to Top