Navigation Menu New

Access My Account, Order History, Lists and more here.

421W94 SS-2 UNSPSC # 40161516

Tap image to zoom.

Roll over image to zoom.

Inline-Safe Filter Cartridge, Point of use inline filter cartridge replacement for 421W93 & 421W92

  • Item # 421W94
  • Mfr. Model # SS-2
  • UNSPSC # 40161516
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Inline-Safe Filter Cartridge
  • Application Point of use inline filter cartridge replacement for 421W93, 421W92
  • Height 87 psi
  • Filter Diameter 1 5/16 in
  • Max. Pressure 104 Degrees F
  • Filter Flow Rate 1.5 gpm
  • Micron Rating 1/2 in
  • Filter Reduces Replacement for 421W93, 421W92
  • Pipe Size - Filter 1/2 in
  • Filter Media Hollow Fiber Membrane
  • Max. Temp. 0.2
  • Service Life 1,320 gal
  • For Use With 5 in
  • Standards ASTM, BRL, NSF
  • Connection BSP
Back to Top