Navigation Menu New

Access My Account, Order History, Lists and more here.

421W93 IS-883 UNSPSC # 40161516

Tap image to zoom.

Roll over image to zoom.

Inline-Safe Filter, Point of use inline filter can be used for any potable water source

  • Item # 421W93
  • Mfr. Model # IS-883
  • UNSPSC # 40161516
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Inline-Safe Filter
  • Application Point of use inline filter can be used for any potable water source
  • Height 87 psi
  • Filter Diameter 1 5/16 in
  • Max. Pressure 104 Degrees F
  • Filter Flow Rate 1.5 gpm
  • Micron Rating 1/2 in
  • Filter Reduces Any inline potable water application
  • Pipe Size - Filter 1/2 in
  • Filter Media Hollow Fiber Membrane
  • Max. Temp. 0.2
  • Service Life 1,320 gal
  • For Use With 5 3/25 in
  • Standards ASTM, BRL, NSF
  • Connection BSP
Back to Top