TP
SAFE-T-SEAL

Water Hose, Rubber, Brass, For Use With Pneumatic and Hydraulic Test Plugs

  • Item # 420H84
  • My Part #
  • Mfr. Model # TPH10AW
  • Catalog Page # N/A
  • UNSPSC # 20122006
Water Hose, Rubber, Brass, For Use With Pneumatic and Hydraulic Test Plugs close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $22.26 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This SAFE-T-SEAL water hose comes with a durable, high quality PTFE washer for long life.

• Heavy duty hose
• 1/4” dia.

View More

Technical Specs

  • Item Water Hose
  • Fits Brand GT Water Products
  • For Use With Grainger Item Number 420H44, 420H45, 420H46, 420H47, 420H48, 420H49, 420H50, 420H51, 420H52, 420H53, 420H54, 420H55
  • For Use With Mfr. Model Number TP122, TP123, TP3, TP34SB, TP46, TP58, TP1012, TP1416, TP1824, LTP23, LTP34SB, LTP46
  • Type Repair Part
  • Size 10 ft.
  • Material of Construction Rubber, Brass
  • Temp. Range 32 Degrees to 482 Degrees F
  • For Use With Pneumatic and Hydraulic Test Plugs
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).


  • This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.