Fixed Gas Detector

25 products found with these common attributes:
Narrow your results by
Brand
Please Select
Item
Please Select
Gas Type
Please Select
Number of Channels
Please Select
Height
Please Select
Width
Please Select
Power Required
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Item
Gas Type
Number of Channels
Height
Width
Power Required
Price
Qty
Please use Qty box to add item(s) to cart.
C3H8, CH4 Fixed Gas Detector, Number of Channels 1, 120VAC, Height 2-1/4
20-411-P
Fixed Gas Detector
C3H8, CH4
1
2-1/4"
3-1/4"
120VAC

$51.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $51.00 / each

Technical Specs

  • Item Fixed Gas Detector
  • Gas Type C3H8, CH4
  • Number of Channels 1
  • Height 2-1/4"
  • Width 3-1/4"
  • Power Required 120VAC
C3H8, CH4 Fixed Gas Detector, Number of Channels 1, 120VAC, Height 3
40-411-P
Fixed Gas Detector
C3H8, CH4
1
3"
5-1/2"
120VAC

$54.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $54.00 / each

Technical Specs

  • Item Fixed Gas Detector
  • Gas Type C3H8, CH4
  • Number of Channels 1
  • Height 3"
  • Width 5-1/2"
  • Power Required 120VAC
C3H8, CH4 Fixed Gas Detector, Number of Channels 2, 12 to 24VAC/DC, Height 4
GD-2A
Fixed Gas Detector
C3H8, CH4
2
4"
5"
12 to 24VAC/DC

$166.00 / each

Enter location to check availability
Catalog Page #  624 

Web Price $166.00 / each

Technical Specs

  • Item Fixed Gas Detector
  • Gas Type C3H8, CH4
  • Number of Channels 2
  • Height 4"
  • Width 5"
  • Power Required 12 to 24VAC/DC
C3H8, CH4 Fixed Gas Detector, Number of Channels 2, 12 to 24VAC or 9 to 32VDC, Height 5-1/8
GD-2B
Fixed Gas Detector
C3H8, CH4
2
5-1/8"
3-1/8"
12 to 24VAC or 9 to 32VDC

$166.00 / each

Enter location to check availability
Catalog Page #  624 

Web Price $166.00 / each

Technical Specs

  • Item Fixed Gas Detector
  • Gas Type C3H8, CH4
  • Number of Channels 2
  • Height 5-1/8"
  • Width 3-1/8"
  • Power Required 12 to 24VAC or 9 to 32VDC
Cl2 Fixed Gas Detector, Number of Channels 1, 125 mA @ 24VDC, Height 5-5/8
68100056-71110
Fixed Gas Detector
Cl2
1
5-5/8"
1-5/8"
125 mA @ 24VDC

$1,,412.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $1,,412.00 / each

Technical Specs

  • Item Fixed Gas Detector
  • Gas Type Cl2
  • Number of Channels 1
  • Height 5-5/8"
  • Width 1-5/8"
  • Power Required 125 mA @ 24VDC
CO Fixed Gas Detector, Number of Channels 1, 125 mA @ 24VDC, Height 1-5/8
68100056-11010
Fixed Gas Detector
CO
1
1-5/8"
1-5/8"
125 mA @ 24VDC

$1,,139.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $1,,139.00 / each

Technical Specs

  • Item Fixed Gas Detector
  • Gas Type CO
  • Number of Channels 1
  • Height 1-5/8"
  • Width 1-5/8"
  • Power Required 125 mA @ 24VDC
CO Fixed Gas Detector, Number of Channels 1, 125 mA @ 24VDC, Height 1-5/8
68100056-11300
Fixed Gas Detector
CO
1
1-5/8"
1-5/8"
125 mA @ 24VDC

$1,,261.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $1,,261.00 / each

Technical Specs

  • Item Fixed Gas Detector
  • Gas Type CO
  • Number of Channels 1
  • Height 1-5/8"
  • Width 1-5/8"
  • Power Required 125 mA @ 24VDC
CO Fixed Gas Detector, Number of Channels 1, 125 mA @ 24VDC, Height 1-5/8
68100056-11110
Fixed Gas Detector
CO
1
1-5/8"
1-5/8"
125 mA @ 24VDC

$1,,227.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $1,,227.00 / each

Technical Specs

  • Item Fixed Gas Detector
  • Gas Type CO
  • Number of Channels 1
  • Height 1-5/8"
  • Width 1-5/8"
  • Power Required 125 mA @ 24VDC
H2S Fixed Gas Detector, Number of Channels 1, 125 mA @ 24VDC, Height 1-5/8
68100056-41010
Fixed Gas Detector
H2S
1
1-5/8"
1-5/8"
125 mA @ 24VDC

$946.68 / each

Enter location to check availability
Catalog Page #  NA

Sale Price $946.68 / each

Web Price $1,,127.00

Technical Specs

  • Item Fixed Gas Detector
  • Gas Type H2S
  • Number of Channels 1
  • Height 1-5/8"
  • Width 1-5/8"
  • Power Required 125 mA @ 24VDC
H2S Fixed Gas Detector, Number of Channels 1, 125 mA @ 24VDC, Height 5-5/8
68100056-41110
Fixed Gas Detector
H2S
1
5-5/8"
1-5/8"
125 mA @ 24VDC

$1,,030.68 / each

Enter location to check availability
Catalog Page #  NA

Sale Price $1,,030.68 / each

Web Price $1,,227.00

Technical Specs

  • Item Fixed Gas Detector
  • Gas Type H2S
  • Number of Channels 1
  • Height 5-5/8"
  • Width 1-5/8"
  • Power Required 125 mA @ 24VDC
NH3 Fixed Gas Detector, Number of Channels 1, 125 mA @ 24VDC, Height 5-5/8
68100056-31110
Fixed Gas Detector
NH3
1
5-5/8"
1-5/8"
125 mA @ 24VDC

$1,,409.52 / each

Enter location to check availability
Catalog Page #  NA

Sale Price $1,,409.52 / each

Web Price $1,,678.00

Technical Specs

  • Item Fixed Gas Detector
  • Gas Type NH3
  • Number of Channels 1
  • Height 5-5/8"
  • Width 1-5/8"
  • Power Required 125 mA @ 24VDC
NO2 Fixed Gas Detector, Number of Channels 1, 125 mA @ 24VDC, Height 5-5/8
68100056-61010
Fixed Gas Detector
NO2
1
5-5/8"
1-5/8"
125 mA @ 24VDC

$1,,127.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $1,,127.00 / each

Technical Specs

  • Item Fixed Gas Detector
  • Gas Type NO2
  • Number of Channels 1
  • Height 5-5/8"
  • Width 1-5/8"
  • Power Required 125 mA @ 24VDC
O2 Fixed Gas Detector, Number of Channels 1, 125 mA @ 24VDC, Height 5-5/8
68100056-A1110
Fixed Gas Detector
O2
1
5-5/8"
1-5/8"
125 mA @ 24VDC

$1,,227.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $1,,227.00 / each

Technical Specs

  • Item Fixed Gas Detector
  • Gas Type O2
  • Number of Channels 1
  • Height 5-5/8"
  • Width 1-5/8"
  • Power Required 125 mA @ 24VDC
SO2 Fixed Gas Detector, Number of Channels 1, 125 mA @ 24VDC, Height 1-5/8
68100056-51110
Fixed Gas Detector
SO2
1
1-5/8"
1-5/8"
125 mA @ 24VDC

$1,,227.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $1,,227.00 / each

Technical Specs

  • Item Fixed Gas Detector
  • Gas Type SO2
  • Number of Channels 1
  • Height 1-5/8"
  • Width 1-5/8"
  • Power Required 125 mA @ 24VDC
SO2 Fixed Gas Detector, Number of Channels 1, 125 mA @ 24VDC, Height 5-5/8
68100056-51010
Fixed Gas Detector
SO2
1
5-5/8"
1-5/8"
125 mA @ 24VDC

$1,,127.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $1,,127.00 / each

Technical Specs

  • Item Fixed Gas Detector
  • Gas Type SO2
  • Number of Channels 1
  • Height 5-5/8"
  • Width 1-5/8"
  • Power Required 125 mA @ 24VDC
C3H8, CH4, H2 Gas Detector, Controller, Transducer, Number of Channels 2, 100 to 240VAC (50 to 60 Hz
GD-12
Gas Detector, Controller, Transducer
C3H8, CH4, H2
2
4-1/2"
4"
100 to 240VAC (50 to 60 Hz)

$542.00 / each

Enter location to check availability
Catalog Page #  624 

Web Price $542.00 / each

Technical Specs

  • Item Gas Detector, Controller, Transducer
  • Gas Type C3H8, CH4, H2
  • Number of Channels 2
  • Height 4-1/2"
  • Width 4"
  • Power Required 100 to 240VAC (50 to 60 Hz)
CO Gas Detector, Controller, Transducer, Number of Channels 2, 100 to 240VAC (50 to 60 Hz), Height 4
CM-12
Gas Detector, Controller, Transducer
CO
2
4-1/2"
4"
100 to 240VAC (50 to 60 Hz)

$534.00 / each

Enter location to check availability
Catalog Page #  624 

Web Price $534.00 / each

Technical Specs

  • Item Gas Detector, Controller, Transducer
  • Gas Type CO
  • Number of Channels 2
  • Height 4-1/2"
  • Width 4"
  • Power Required 100 to 240VAC (50 to 60 Hz)
H2S Gas Detector, Controller, Transducer, Number of Channels 2, 100 to 240VAC (50 to 60 Hz), Height
TX-12-HS
Gas Detector, Controller, Transducer
H2S
2
4-1/2"
4"
100 to 240VAC (50 to 60 Hz)

$706.00 / each

Enter location to check availability
Catalog Page #  624 

Web Price $706.00 / each

Technical Specs

  • Item Gas Detector, Controller, Transducer
  • Gas Type H2S
  • Number of Channels 2
  • Height 4-1/2"
  • Width 4"
  • Power Required 100 to 240VAC (50 to 60 Hz)
NH3 Gas Detector, Controller, Transducer, Number of Channels 2, 100 to 240VAC (50 to 60 Hz), Height
TX-12-AM
Gas Detector, Controller, Transducer
NH3
2
4-1/2"
4"
100 to 240VAC (50 to 60 Hz)

$747.00 / each

Enter location to check availability
Catalog Page #  624 

Web Price $747.00 / each

Technical Specs

  • Item Gas Detector, Controller, Transducer
  • Gas Type NH3
  • Number of Channels 2
  • Height 4-1/2"
  • Width 4"
  • Power Required 100 to 240VAC (50 to 60 Hz)
NO2 Gas Detector, Controller, Transducer, Number of Channels 2, 100 to 240VAC (50 to 60 Hz), Height
TX-12-ND
Gas Detector, Controller, Transducer
NO2
2
4-1/2"
4"
100 to 240VAC (50 to 60 Hz)

$706.00 / each

Enter location to check availability
Catalog Page #  624 

Web Price $706.00 / each

Technical Specs

  • Item Gas Detector, Controller, Transducer
  • Gas Type NO2
  • Number of Channels 2
  • Height 4-1/2"
  • Width 4"
  • Power Required 100 to 240VAC (50 to 60 Hz)
O2 Gas Detector, Controller, Transducer, Number of Channels 2, 100 to 240VAC (50 to 60 Hz), Height 4
OX-12
Gas Detector, Controller, Transducer
O2
2
4-1/2"
4"
100 to 240VAC (50 to 60 Hz)

$534.00 / each

Enter location to check availability
Catalog Page #  624 

Web Price $534.00 / each

Technical Specs

  • Item Gas Detector, Controller, Transducer
  • Gas Type O2
  • Number of Channels 2
  • Height 4-1/2"
  • Width 4"
  • Power Required 100 to 240VAC (50 to 60 Hz)
O2 Gas Detector, Controller, Transducer, Number of Channels 2, 12 to 24VAC or 12 to 32VDC, Height 4-
OX-6
Gas Detector, Controller, Transducer
O2
2
4-1/2"
4"
12 to 24VAC or 12 to 32VDC

$508.00 / each

Enter location to check availability
Catalog Page #  624 

Web Price $508.00 / each

Technical Specs

  • Item Gas Detector, Controller, Transducer
  • Gas Type O2
  • Number of Channels 2
  • Height 4-1/2"
  • Width 4"
  • Power Required 12 to 24VAC or 12 to 32VDC
REF Gas Detector, Controller, Transducer, Number of Channels 2, 100 to 240VAC (50 to 60 Hz), Height
RD-12
Gas Detector, Controller, Transducer
REF
2
4-1/2"
4"
100 to 240VAC (50 to 60 Hz)

$747.00 / each

Enter location to check availability
Catalog Page #  624 

Web Price $747.00 / each

Technical Specs

  • Item Gas Detector, Controller, Transducer
  • Gas Type REF
  • Number of Channels 2
  • Height 4-1/2"
  • Width 4"
  • Power Required 100 to 240VAC (50 to 60 Hz)
Refrigerants Gas Detector, Controller, Transducer, Number of Channels 2, 12 to 24VAC or 12 to 32VDC,
RD-6
Gas Detector, Controller, Transducer
Refrigerants
2
4-1/2"
4"
12 to 24VAC or 12 to 32VDC

$726.00 / each

Enter location to check availability
Catalog Page #  624 

Web Price $726.00 / each

Technical Specs

  • Item Gas Detector, Controller, Transducer
  • Gas Type Refrigerants
  • Number of Channels 2
  • Height 4-1/2"
  • Width 4"
  • Power Required 12 to 24VAC or 12 to 32VDC
H2 Hydrogen Gas Detector, Number of Channels 0, 120 VAC, 220 Vac, 12 to 48 VDC, Height 5
SBS-H2
Hydrogen Gas Detector
H2
0
5"
5"
120 VAC, 220 Vac, 12 to 48 VDC

$1,,782.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $1,,782.00 / each

Technical Specs

  • Item Hydrogen Gas Detector
  • Gas Type H2
  • Number of Channels 0
  • Height 5"
  • Width 5"
  • Power Required 120 VAC, 220 Vac, 12 to 48 VDC
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More