Skip Content

 
SAFE-T-ALERT

Carbon Monoxide Alarm

Carbon Monoxide Alarm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Carbon Monoxide Alarm 
  • Detection Method Semiconductor 
  • Power Source 120VAC 
  • Digital Readout No 
Interconnection Capability
Please Select
Audible Alert
Please Select
Height
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Interconnection Capability
Audible Alert
Height
Price
Qty
Please use Qty box to add item(s) to cart.
65-511-R
Relay
85dB @ 10 ft., Horn
3"

$72.25 / each

Enter location to check availability
Catalog Page #  NA

Price $72.25 / each

Technical Specs

  • Item Carbon Monoxide Alarm
  • Detection Method Semiconductor
  • Interconnection Capability Relay
  • Power Source 120VAC
  • Audible Alert 85dB @ 10 ft., Horn
  • Height 3"
  • Digital Readout No
65-511-R-MS
Up to 10 Units
85dB @ 10 ft., Horn
3"

$73.90 / each

Enter location to check availability
Catalog Page #  NA

Price $73.90 / each

Technical Specs

  • Item Carbon Monoxide Alarm
  • Detection Method Semiconductor
  • Interconnection Capability Up to 10 Units
  • Power Source 120VAC
  • Audible Alert 85dB @ 10 ft., Horn
  • Height 3"
  • Digital Readout No
65-511
No
UL Required T-4 Horn Pattern
3

$53.20 / each

Enter location to check availability
Catalog Page #  NA

Price $53.20 / each

Technical Specs

  • Item Carbon Monoxide Alarm
  • Detection Method Semiconductor
  • Interconnection Capability No
  • Power Source 120VAC
  • Audible Alert UL Required T-4 Horn Pattern
  • Height 3
  • Digital Readout No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More