Skip Content

WG
SAFE GLOW

Exit Sign,9-11/32 X 12-5/32In,RD/YLW-GRN

  • Item # 15F261
  • My Part #
  • Mfr. Model # E-06R-TS
  • Catalog Page # 1921
  • Catalog Group # G5736
  • UNSPSC # 55121704
Exit Sign,9-11/32 X 12-5/32In,RD/YLW-GRN close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $424.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 2.4 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Safe Glow® glow-in-the-dark exit sign is designed for upscale interiors, featuring a beveled front panel and a polished aluminum back plate to deliver a rich and elegant look. It can be seen from a 50-ft. viewing distance, and is suitable for high- or low-level installation. Mounting hardware is included.

• Photoluminescent; Glow-in-the-dark
• 25-year life
• No electricity, batteries, or maintenance are needed to stay aglow
• To charge, a minimum of 5 foot-candles of LED or unfiltered fluorescent light on the face of the sign is required at all times of building occupancy

View More

Technical Specs

  • Item Exit Sign
  • Sign Subject Matter Exit and Entrance
  • Height 9-11/32"
  • Width 12-5/32"
  • Sign Material Aluminum,Plastic
  • Sign Mounting Style T-Bar
  • Legend Exit
  • Sign Legend Color Red
  • Sign Background Color Yellow
  • Printed Language English
  • Legend Style Text
  • Glow-in-the-Dark Yes
  • UV Resistant No
  • Standards UL 924 Listed
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.