ST
SAFE AWAKE

4" x 6" Smoke Alarm

  • Item # 49H879
  • My Part #
  • Mfr. Model # SART 9V 1.0
  • Catalog Page # 1882
  • UNSPSC # 46191501
4" x 6" Smoke Alarm close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Safety Alarms and Warnings~Carbon Monoxide and Smoke Alarm Accessories


$340.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is restricted for international sale.

Product Details

Works with and activated by traditional, audible smoke alarms, the SafeAwake smoke alarm helps improve fire safety for the elderly and hard-of-hearing. Once triggered, it flashes a bright light and sets off its own loud, low-frequency alarm that is audible by the hearing impaired. A motorized bed shaker wakes slumbering residents. With automatic shutoff and restart, turn-on indicator light, test button, and battery backup.

View More

Technical Specs

  • Item Smoke Alarm
  • Height 6"
  • Width 4"
  • Power Source 120V
  • Operating Temp. 32 Degrees to 120 Degrees F
  • Standards ETL, UL 217, UL 1971
  • Includes Bed Shaker, Power Cord, Batteries, Instruction Manual
  • Manufacturers Warranty Length 2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.