Skip Content

DG
SAFCO

WorkFit Economy Industrial Chair with 22" to 30" Seat Height Range and 250 lb. Weight Capacity, Blac

  • Item # 49J049
  • My Part #
  • Mfr. Model # 6950BL
  • Catalog Page # N/A
  • UNSPSC # 56101504
WorkFit Economy Industrial Chair with 22" to 30" Seat Height Range and 250 lb. Weight Capacity, Blac close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item WorkFit Economy Industrial Chair
  • Weight Capacity 250 lb.
  • Seat Width 18"
  • Seat Depth 16-1/2"
  • Seat Height Range 22" to 30"
  • Overall Height 46"
  • Color Black
  • Seat Material Polyurethane
  • Number of Casters 0
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms