DG
SAFCO

White Resin Stacking Chair with White Seat Color, 4PK

  • Item # 48J265
  • My Part #
  • Mfr. Model # 4359WH
  • Catalog Page # N/A
  • UNSPSC # 56101542
White Resin Stacking Chair with White Seat Color, 4PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

SAFCO® Entourage™ Assembled Stackable Chair is constructed of 1-piece, solid, molded resign. Features curved back for support and comfort with a contoured seat pan. Has nylon glides a feet to help prevent scratching and marring. UV resistant for outdoor use. Stacks up to 8 chairs high. Holds up to 250-lb.

View More

Technical Specs

  • Item Stacking Chair
  • Series Entourage
  • Overall Height 30"
  • Overall Width 19-1/2"
  • Overall Depth 21-1/2"
  • Seat Height 18"
  • Seat Width 17"
  • Seat Depth 18"
  • Back Height 12-1/2"
  • Back Width 19-1/2"
  • Seat Color White
  • Back Color White
  • Frame Color White
  • Seat Material Resin
  • Back Material Resin
  • Frame Material Resin
  • Assembled/Unassembled Assembled
  • Cushion Thickness Not Padded
  • Arm Style No Arm
  • Weight Capacity 250 lb.
  • Features UV Resistant
  • Caster Type Nylon Glides
  • Standards GREENGUARD CERTIFIED
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.