DG
SAFCO

Vy Sled Base,Plastic,Black,Silver,PK2

  • Item # 49H993
  • My Part #
  • Mfr. Model # 4292BL
  • Catalog Page # N/A
  • UNSPSC # 56101504
Vy Sled Base,Plastic,Black,Silver,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Guest Chair
  • Series Vy
  • Overall Height 19-1/2"
  • Overall Width 22-1/2"
  • Overall Depth 21-1/4"
  • Seat Width 18-1/2"
  • Seat Depth 17"
  • Back Height 16"
  • Back Width 19-1/2"
  • Seat Color Black
  • Back Color Black
  • Frame Color Silver
  • Seat Material Plastic
  • Back Material Plastic
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Arm Style No Arm
  • Weight Capacity 350 lb.
  • Standards ANSI/BIFMA, Green Guard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.