DG
SAFCO

Vertical Desktop Sorter, Oak

  • Item # 20C623
  • My Part #
  • Mfr. Model # 9419MO
  • Catalog Page # N/A
  • UNSPSC # 44111512
Vertical Desktop Sorter, Oak close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Vertical Desktop Sorter
  • Construction Corrugated Fiberboard\Hardboard\Particleboard
  • Height 16"
  • Width 10-3/4"
  • Depth 12"
  • Color Oak
  • Number of Compartments 11
  • Load Capacity 15 lbs.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.