DG
SAFCO

Underdesk Printer/Fax Stand, Gray

  • Item # 20C691
  • My Part #
  • Mfr. Model # 5206GR
  • Catalog Page # N/A
  • UNSPSC # 56112002
Underdesk Printer/Fax Stand, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Underdesk Printer/Fax Stand
  • Material Steel/Laminate
  • Color Gray
  • Overall Height (In.) 13-1/2
  • Overall Width (In.) 19
  • Overall Depth (In.) 16
  • Shelf Depth (In.) 14
  • Assembly Required
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None