Skip Content

DG
SAFCO

Task Stool and 350 lb. Weight Capacity, Black

  • Item # 49KC86
  • My Part #
  • Mfr. Model # 4296BL
  • Catalog Page # N/A
  • UNSPSC # 56112106
Task Stool,40" H,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Task Stool
  • Weight Capacity 350 lb.
  • Seat Width 17-1/2"
  • Seat Depth 17-1/2"
  • Overall Height 40"
  • Color Black
  • Seat Material Plastic
  • Features Counter-Height Sled Base Chair
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms