Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
SAFCO

Tabletop Lectern,Cherry,Tabletop

  • Item # 49J105
  • My Part #
  • Mfr. Model # 8916CY
  • Catalog Page # N/A
  • UNSPSC # 45111502
Tabletop Lectern,Cherry,Tabletop close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tabletop Lectern
  • Type Tabletop
  • Height 13-3/4"
  • Width 26-1/2"
  • Depth 21-3/4"
  • Color Cherry
  • Material Furniture Grade Compressed Wood
  • Assembly Fully Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.