DG
SAFCO

Sy Guest Chair, Recycled Leather, Brown

  • Item # 49H952
  • My Part #
  • Mfr. Model # 3563BR
  • Catalog Page # N/A
  • UNSPSC # 56101504
Sy Guest Chair, Recycled Leather, Brown close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Guest Chair
  • Series Sy
  • Overall Height 29-1/2"
  • Overall Width 25-1/4"
  • Overall Depth 25-1/4"
  • Seat Height 16"
  • Seat Width 16"
  • Seat Depth 25"
  • Back Height 25"
  • Back Width 16"
  • Seat Color Brown
  • Back Color Brown
  • Frame Color Chrome
  • Seat Material Recycled Leather
  • Back Material Recycled Leather
  • Frame Material Solid Steel
  • Assembled/Unassembled Unassembled
  • Arm Style No Arm
How can we improve our Technical Specifications?

Compliance and Restrictions

None