Skip Content

DG
SAFCO

Stand-Up Workstation,37-3/4 in. W,White

  • Item # 49KC71
  • My Part #
  • Mfr. Model # 1951WH
  • Catalog Page # N/A
  • UNSPSC # 56112002
Stand-Up Workstation,37-3/4 in. W,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Stand-Up Workstation
  • Type Stand Up
  • Material Laminated Wood
  • Number of Shelves 1
  • Color Beech/White
  • Overall Height (In.) 34-1/4
  • Overall Width (In.) 37-3/4
  • Overall Depth (In.) 22-3/4
  • Keyboard Shelf Yes
  • Construction Steel
  • Finish Powder Coated
  • Load Capacity (Lb.) 100
  • Adjustable No
  • Number of Casters 0
  • Caster Lock No
  • Assembly Required
  • Includes Floor Glides
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None