Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
SAFCO

Stand-Up Adj Workstation,Cherry

  • Item # 20C681
  • My Part #
  • Mfr. Model # 1929CY
  • Catalog Page # N/A
  • UNSPSC # 56112002
Stand-Up Adj Workstation,Cherry close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The SAFCO® stand-up adjustable workstation offers the flexibility to accommodate the needs of different users. Molded side panels high computer cables for a clean appearance. Keyboard extends 9-3/4" and retracts under the work surface when not in use. Durable powder-coated steel frame. Mobile on 4 casters (2 locking).

View More

Technical Specs

  • Item Stand-Up Adjustable Workstation
  • Material Steel/Compressed Wood
  • Color Cherry
  • Overall Height (In.) 49
  • Overall Width (In.) 29-1/2
  • Overall Depth (In.) 22
  • Shelf Depth (In.) 13-1/2
  • Load Capacity (Lb.) 100
  • Assembly Required
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.