DG
SAFCO

Square Stool and 250 lb. Weight Capacity, White

  • Item # 45XA41
  • My Part #
  • Mfr. Model # 6606WH
  • Catalog Page # N/A
  • UNSPSC # 56112106
Square Stool and 250 lb. Weight Capacity, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Square Stool
  • Backrest No
  • Weight Capacity 250 lb.
  • Seat Width 13"
  • Seat Depth 13"
  • Overall Height 29"
  • Color White
  • Seat Material Steel
  • Base Material Steel
  • Number of Casters 0
  • Features Stack 2 to 3 High
  • Assembled No
  • Standards BIFMA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms