DG
SAFCO

Spry Guest Chair,Sculpted Foam,Black,PK2

  • Item # 49H956
  • My Part #
  • Mfr. Model # 4013BL
  • Catalog Page # N/A
  • UNSPSC # 56101504
Spry Guest Chair,Sculpted Foam,Black,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Guest Chair
  • Series Spry
  • Overall Height 32-1/4"
  • Overall Width 21-1/2"
  • Overall Depth 21-1/2"
  • Seat Height 17-1/2"
  • Seat Width 18-1/2"
  • Seat Depth 18"
  • Back Height 11-1/2"
  • Back Width 16"
  • Seat Color Black
  • Back Color Black
  • Frame Color Black
  • Seat Material Sculpted Foam
  • Back Material Plastic
  • Frame Material Chrome-Plated Aluminum
  • Assembled/Unassembled Assembled
  • Arm Style Fixed
  • Weight Capacity 250 lb.
  • Standards ANSI/BIFMA, Green Guard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.