Skip Content

DG
SAFCO

Split Level Draft Table,47-1/4"x29-3/4"

  • Item # 24T943
  • My Part #
  • Mfr. Model # 3965MO
  • Catalog Page # N/A
  • UNSPSC # 56101519
Split Level Draft Table,47-1/4"x29-3/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Split Level Drafting Table
  • Width 47-1/4"
  • Depth 29-3/4"
  • Height 29-1/2" to 37-1/4"
  • Base Color White
  • Base Material Steel
  • Tabletop Color Medium Oak
  • Tabletop Material Melamine
  • Tilting Deg. 50 Degrees
  • Assembly Required
  • Features Adjustable Table Height and Shelf
How can we improve our Technical Specifications?

Compliance and Restrictions

None