DG
SAFCO

Silver Steel Stacking Chair with Black Seat Color, 2PK

  • Item # 49H927
  • My Part #
  • Mfr. Model # 3385BL
  • Catalog Page # N/A
  • UNSPSC # 56101504
Silver Steel Stacking Chair with Black Seat Color, 2PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

SAFCO® Zippi™ Plastic Stackable Chair provides mobility and allows for quick configuration of seating. Features full back support with a vertical see-through design. Comes full assembled and includes casters. Stacks 6 chairs high. Holds up to 250-lb. This chair is easy to stack and roll to any corporate event.

View More

Technical Specs

  • Item Stacking Chair
  • Series Zippi
  • Overall Height 33-1/2"
  • Overall Width 18-3/4"
  • Overall Depth 21-1/2"
  • Seat Height 17"
  • Seat Width 18-1/4"
  • Seat Depth 17-1/2"
  • Back Height 17-3/4"
  • Back Width 18-3/4"
  • Seat Color Black
  • Back Color Black
  • Frame Color Silver
  • Seat Material Plastic
  • Back Material Plastic
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness Not Padded
  • Arm Style No Arm
  • Weight Capacity 250 lb.
  • Caster Type Swivel Casters
  • Standards ANSI/BIFMA, GREENGUARD CERTIFIED
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.