Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
SAFCO

Rectangle Training Tabletop, Gray, 72"W x 24" Depth

  • Item # 49H912
  • My Part #
  • Mfr. Model # 2067GR
  • Catalog Page # N/A
  • UNSPSC # 56101519
Rectangle Training Tabletop, Gray, 72"W x 24" Depth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Training Tabletop
  • Surface Material Laminate
  • Shape Rectangle
  • Table Shape Rectangle
  • Width 72"
  • Depth 24"
  • Height 1"
  • Tabletop Color Family Gray
  • Tabletop Color Gray
  • Assembled/Unassembled Assembled
  • Frame Material Furniture Grade Particleboard
  • Edge Color Gray
  • Edge Type Molded
  • Leg Type Sold Separately
  • Top Thickness 1"
  • Series Impromptu
  • Load Rating 35 lb.
  • Includes (4) Casters
  • Green Certification or Other Recognition GREENGUARD Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products