DG
SAFCO

Rectangle Training Tabletop, Gray, 48"W x 24" Depth

  • Item # 49H908
  • My Part #
  • Mfr. Model # 2065GR
  • Catalog Page # N/A
  • UNSPSC # 56101519
Rectangle Training Tabletop, Gray, 48"W x 24" Depth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Training Tabletop
  • Surface Material Laminate
  • Shape Rectangle
  • Table Shape Rectangle
  • Width 48"
  • Depth 24"
  • Height 1"
  • Tabletop Color Family Gray
  • Tabletop Color Gray
  • Assembled/Unassembled Unassembled
  • Frame Material Furniture Grade Particleboard
  • Edge Color Gray
  • Edge Type Molded
  • Leg Type Sold Separately
  • Top Thickness 1"
  • Series Impromptu
  • Load Rating 27 lb.
  • Includes (4) Casters
  • Green Certification or Other Recognition GREENGUARD Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Related Products