Skip Content

DG
SAFCO

Pocket Panel Bin, Black, 20-1/2"H x 5-1/4"L x 34"W, 1EA

  • Item # 49J035
  • My Part #
  • Mfr. Model # 6112BL
  • Catalog Page # N/A
  • UNSPSC # 24112003
Pocket Panel Bin, Black, 20-1/2"H x 5-1/4"L x 34"W, 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Tip Out Bins

Product Details

This SAFCO storage bin features 18 compartments with spring-loaded covers for easy access, and they snap close to secure contents. Bin has a label area to identify contents, labels not included.

View More

Technical Specs

  • Tip Out Bin Item Pocket Panel Bin
  • Number of Drawers or Bins 18
  • Outside Height 20-1/2"
  • Outside Length 5-1/4"
  • Outside Width 34"
  • Load Capacity 90 lb.
  • Tier 3
  • Color Black
  • Material Plastic
  • Item Bin
  • ESD Conductive No
How can we improve our Technical Specifications?

Compliance and Restrictions

None