Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
SAFCO

Pamphlet Rack,4-Pocket

  • Item # 20C603
  • My Part #
  • Mfr. Model # 5641BL
  • Catalog Page # N/A
  • UNSPSC # 44111512
Pamphlet Rack,4-Pocket close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Pamphlet Display
  • Construction Steel Mesh
  • Height 16-1/2"
  • Width 5-1/4"
  • Depth 7"
  • Color Black
  • Number of Compartments 4
  • Load Capacity 3-1/4" Printed Material
  • Green Certification or Other Recognition GREENGUARD Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms