DG
SAFCO

Monitor Stand, Black, 6-1/4 In.

  • Item # 21D141
  • My Part #
  • Mfr. Model # 2159BL
  • Catalog Page # N/A
  • UNSPSC # 56101716
Monitor Stand, Black, 6-1/4 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Monitor Stand
  • Material Mesh/Steel
  • Color Black
  • Width 19-1/4"
  • Height 6-1/4"
  • Depth 11-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms