DG
SAFCO

Mobile Table, Walnut, 30in W, Nylon Casters

  • Item # 49KC75
  • My Part #
  • Mfr. Model # 5091WL
  • Catalog Page # N/A
  • UNSPSC # 56111902
Mobile Table, Walnut, 30in W, Nylon Casters close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mobile Table
  • Type Mobile
  • Shape Oval
  • Width 18"
  • Height 27-1/4"
  • Length 30"
  • Material Steel
  • Tabletop Finish Laminate
  • Base Finish Powder Coated
  • Surface Material Melamine
  • Frame Material Steel
  • Weight Capacity 50 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None