Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
SAFCO

Mailroom Work Table,Mail Sorters

  • Item # 49J103
  • My Part #
  • Mfr. Model # 7766BL
  • Catalog Page # N/A
  • UNSPSC # 56101715
Mailroom Work Table,Mail Sorters close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mailroom Work Table
  • Type Mail Sorters
  • Construction Furniture Grade Particleboard
  • Height 32-3/4"
  • Width 33-3/4"
  • Depth 12"
  • Color Black
  • Number of Compartments 0
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.