DG
SAFCO

Magazine Rack, 21-1/2 in. H, Wall Mount

  • Item # 49KC52
  • My Part #
  • Mfr. Model # 4661BL
  • Catalog Page # N/A
  • UNSPSC # 56101529
Magazine Rack, 21-1/2 in. H, Wall Mount close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Magazine Rack
  • Type Wall Mount
  • Construction Steel
  • Height 21-1/2"
  • Width 9-1/2"
  • Depth 5-1/2"
  • Color Black
  • Number of Compartments 5
  • For Use With Literature
  • Includes Wall Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.