Skip Content

WG
SAFCO

Magazine Rack,92-Pocket,Gray

  • Item # 20C586
  • My Part #
  • Mfr. Model # 4325GR
  • Catalog Page # N/A
  • UNSPSC # 56101529
Magazine Rack,92-Pocket,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Steel Rotary Magazine Rack, 92 Pocket
  • Type Magazine
  • Construction Steel
  • Height 68"
  • Width 14"
  • Depth 14"
  • Color Gray
  • Number of Compartments 92
  • Load Capacity 3/4" Printed Material
  • Green Certification or Other Recognition GREENGUARD Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms