DG
SAFCO

Magazine Rack, 5-Pocket, Black

  • Item # 20C577
  • My Part #
  • Mfr. Model # 4310BL
  • Catalog Page # N/A
  • UNSPSC # 56101529
Magazine Rack, 5-Pocket, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Steel Magazine Rack, 5 Pocket
  • Construction Steel
  • Height 20-1/2"
  • Width 10"
  • Depth 4"
  • Color Black
  • Number of Compartments 5
  • Load Capacity 5 lb. per compartment
  • Green Certification or Other Recognition GREENGUARD Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.