DG
SAFCO

Magazine Floor Rack,Black

  • Item # 48J262
  • My Part #
  • Mfr. Model # 6461BL
  • Catalog Page # N/A
  • UNSPSC # 56101529
Magazine Floor Rack,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Magazine Floor Rack
  • Construction Steel Mesh
  • Height 46"
  • Width 12-1/2"
  • Depth 18-1/2"
  • Color Black
  • Number of Compartments 6
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.