DG
SAFCO

Literature Organizer,60 Compartments,Gry

  • Item # 4KJ14
  • My Part #
  • Mfr. Model # 9231GR
  • Catalog Page # N/A
  • Catalog Group # E8768
  • UNSPSC # 44111512
Literature Organizer,60 Compartments,Gry close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Literature Organizer
  • Height 60"
  • Width 37-1/2"
  • Depth 12-3/4"
  • Color Gray
  • Number of Compartments 60
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.