DG
SAFCO

Literature Organizer, 36 Compartment

  • Item # 20C614
  • My Part #
  • Mfr. Model # 9321CY
  • Catalog Page # N/A
  • UNSPSC # 44111512
Literature Organizer, 36 Compartment close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Literature Organizer
  • Construction Solid Fiberboard/Hardboard/Particleboard
  • Height 32-1/2"
  • Width 40"
  • Depth 11-3/4"
  • Color Cherry
  • Number of Compartments 36
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.