Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SAFCO

Letter Tray/File Holder, 6, Comp

  • Item# 21D184
  • Mfr. Model# 3643NA
  • Catalog Page# N/A
  • UNSPSC# 44111503
Letter Tray/File Holder,6,Comp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Letter Tray/File Holder
  • Number of Compartments (6) Vertical
  • Color Natural
  • Material Bamboo
  • Length 10"
  • Width 8"
  • Height 9"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms