Skip Content

WG
SAFCO

Lectern,Steel,Black,49-3/4x28-3/4x22

  • Item # 24T891
  • My Part #
  • Mfr. Model # 8922BL
  • Catalog Page # N/A
  • UNSPSC # 45111501
Lectern,Steel,Black,49-3/4x28-3/4x22 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $568.00 / each

Web Price $568.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 78.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lectern
  • Sound System No
  • Height 49-3/4"
  • Width 28-3/4"
  • Depth 22"
  • Color Black
  • Material Steel
  • Assembly Required
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Lectern,Steel,Black,49-3/4x28-3/4x22 is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Product is everything I expected. Solid construction, looks good, and good value for the price! The only negative was the packaging. Several panels were bent and required a little straightening. Other than that, the product was worth it!
Date published: 2016-01-12
  • y_2018, m_5, d_24, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_24T891, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.