Skip Content

DG
SAFCO

Keyboard/Mouse Arm,Articulating

  • Item # 21D145
  • My Part #
  • Mfr. Model # 2137
  • Catalog Page # N/A
  • UNSPSC # 43211804
Keyboard/Mouse Arm,Articulating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Keyboard/Mouse Arm
  • Arm Type Articulating
  • Color Black Granite Fleck
  • Height 1/4"
  • Length 11-3/4"
  • Width 28"
  • Features 6" Height Adjustment, Tilt Adjustment Knob For 30 Degree Tilt Range, 360 Degree Rotation, and Tracklow Profile Mechanism Provides Maximum Clearance For Knees
  • Green Certification or Other Recognition GREENGUARD Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.