DG
SAFCO

Interoffice Mail Box,18"H,Steel,Black

  • Item # 49KC50
  • My Part #
  • Mfr. Model # 4259BL
  • Catalog Page # N/A
  • UNSPSC # 56101715
Interoffice Mail Box,18"H,Steel,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Interoffice Mail Box
  • Type Wall Mount
  • Construction Steel
  • Height 18"
  • Width 18"
  • Depth 7"
  • Color Black
  • Number of Compartments 1
  • For Use With Mail
  • Includes (2) Keys, Wall Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.