Skip Content

DG
SAFCO

64" H x 11-1/4" W Clear Pedestal Display Board, Insert Style

  • Item # 24T903
  • My Part #
  • Mfr. Model # 4174GR
  • Catalog Page # N/A
  • UNSPSC # 55121903
Rectangular Sign Display close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Pedestal Display Board
  • Board Style Insert
  • Board Material Steel
  • Board Frame Material Steel
  • Board Color Clear
  • Frame Color Gray
  • Width 11-1/4"
  • Height 64"
  • Includes Holder for 11 x 17" Sheet
  • Mounting/Mobility Type Pedestal
How can we improve our Technical Specifications?

Compliance and Restrictions

None