Skip Content

TP
SAFCO

61-1/4" H x 24-3/4" W Clear Pedestal Display Board, Insert Style

  • Item # 24T902
  • My Part #
  • Mfr. Model # 4169GR
  • Catalog Page # N/A
  • UNSPSC # 55121903
Arrow Sign Display close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $221.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 18.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pedestal Display Board
  • Board Style Insert
  • Board Material Steel
  • Board Frame Material Steel
  • Board Color Clear
  • Frame Color Gray
  • Width 24-3/4"
  • Height 61-1/4"
  • Includes Holder for 11 x 17" Sheet
  • Mounting/Mobility Type Pedestal
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Arrow Sign Display is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from This sign is a well made, heavy commercial grade product. No issues there. The rear points of the arrow are quite sharp and careful placement must be considered to avoid injury of passersby. Assembly was simple and brief. The sign holder is an odd size and should have been made standard as in 8 1/2 X 11 or even 11 X 17. A sign board should have been included, in my opinion. Also, the protective plastic film that is included to cover the sign is tinted blue and renders any color paper or text harder to read. The arrow portion of the sign is a tight friction fit and is very difficult to install and remove. If frequent lettering changes are necessary, this is not the sign for you. The tip of the arrow is a cut out and a glossy black insert was provided to increase contrast at the point. I have no idea why or at least why this was black. Orange or safety yellow might have made some sense. The insert came with four magnetic strips with adhesive backing so that the insert would stick to the inside of the metal sign. The adhesive failed almost immediately. I was able to wedge the insert under an edge inside the arrow point, so it is in place, but not because of the poor design. Overall, we are happy with the purchase, but this is a product that could benefit from a number of improvements.
Date published: 2013-01-14
  • y_2018, m_1, d_11, h_9
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_24T902, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.