DG
SAFCO

Gray Stacking Chair, 4PK

  • Item # 48J263
  • My Part #
  • Mfr. Model # 4359GR
  • Catalog Page # N/A
  • UNSPSC # 56101542
Gray Stacking Chair, 4PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

SAFCO® Entourage™ Assembled Stackable Chair is constructed of 1-piece, solid, molded resign. Features curved back for support and comfort with a contoured seat pan. Has nylon glides a feet to help prevent scratching and marring. UV resistant for outdoor use. Stacks up to 8 chairs high. Holds up to 250-lb.

View More

Technical Specs

  • Item Stacking Chair
  • Overall Height 30"
  • Seat Width 17"
  • Seat Depth 18"
  • Back Color Gray
  • Frame Color Gray
  • Seat Material Plastic
  • Back Material Plastic
  • Assembled/Unassembled Assembled
  • Features Stacking
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.