Skip Content

TP
SAFCO

Grass Resin Stacking Chair with Grass Seat Color, 4PK

  • Item # 48J264
  • My Part #
  • Mfr. Model # 4359GS
  • Catalog Page # N/A
  • UNSPSC # 56101542
Stack Chair,Entourage Series,Grass,PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $431.00 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 93.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SAFCO® Entourage™ Assembled Stackable Chair is constructed of 1-piece, solid, molded resign. Features curved back for support and comfort with a contoured seat pan. Has nylon glides a feet to help prevent scratching and marring. UV resistant for outdoor use. Stacks up to 8 chairs high. Holds up to 250-lb.

View More

Technical Specs

  • Item Stacking Chair
  • Series Entourage
  • Overall Height 30"
  • Overall Width 19-1/2"
  • Overall Depth 21-1/2"
  • Seat Height 18"
  • Seat Width 17"
  • Seat Depth 18"
  • Back Height 12-1/2"
  • Back Width 19-1/2"
  • Seat Color Grass
  • Back Color Grass
  • Frame Color Grass
  • Seat Material Resin
  • Back Material Resin
  • Frame Material Resin
  • Assembled/Unassembled Assembled
  • Cushion Thickness Not Padded
  • Arm Style No Arms
  • Weight Capacity 250 lb.
  • Features 7/8" 18 ga Powder Coated Square Tube Steel Frame, color impregnated plastic seat and back, contoured for comfort, horizontally stackable
  • Caster Type Nylon Glides
  • Standards GREENGUARD CERTIFIED
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.