DG
SAFCO

Fog Gray Steel Stacking Chair with Fog Gray Seat Color, 2PK

  • Item # 39E412
  • My Part #
  • Mfr. Model # 4184BL
  • Catalog Page # N/A
  • UNSPSC # 56101542
Fog Gray Steel Stacking Chair with Fog Gray Seat Color, 2PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

SAFCO® Moto™ Stackable Chair provides mobility and allows for quick configuration of seating. Features integrated loop arm and a full upholstered back and seat; making this chair extra comfy with a cushion back support. Comes full assembled and includes casters. Stacks 4 chairs high. This chair is easy to stack and roll to any event.

View More

Technical Specs

  • Item Stacking Chair
  • Series Moto
  • Overall Height 30"
  • Overall Width 20-1/2"
  • Overall Depth 21"
  • Seat Height 18-1/2"
  • Seat Width 18-1/2"
  • Seat Depth 17-1/2"
  • Back Height 11-1/2"
  • Back Width 16"
  • Seat Color Fog Gray
  • Back Color Black
  • Frame Color Fog Gray
  • Seat Material Polyurethane
  • Back Material Polyurethane
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness Not Padded
  • Arm Style No Arm
  • Weight Capacity 250 lb.
  • Caster Type Dual Wheel Hooded Carpet Casters
  • Standards ANSI/BIFMA, CAL 117, GREENGUARD CERTIFIED
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.