DG
SAFCO

Flaunt Guest Chair, Leather, White

  • Item # 49H945
  • My Part #
  • Mfr. Model # 3457WH
  • Catalog Page # N/A
  • UNSPSC # 56101504
Flaunt Guest Chair, Leather, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Guest Chair
  • Series Flaunt
  • Overall Height 31-3/4"
  • Overall Width 21-1/2"
  • Overall Depth 21-1/2"
  • Seat Height 18"
  • Seat Width 18"
  • Seat Depth 17"
  • Back Height 15-1/2"
  • Back Width 18"
  • Seat Color White
  • Back Color White
  • Frame Color Silver
  • Seat Material Recycled Leather
  • Back Material Recycled Leather
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Arm Style Fixed
  • Weight Capacity 250 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None