DG
SAFCO

Flaunt Guest Chair,Leather,Black

  • Item # 49H940
  • My Part #
  • Mfr. Model # 3457BL
  • Catalog Page # N/A
  • UNSPSC # 56101504
Flaunt Guest Chair,Leather,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Guest Chair
  • Series Flaunt
  • Overall Height 31-3/4"
  • Overall Width 21-1/2"
  • Overall Depth 21-1/2"
  • Seat Height 18"
  • Seat Width 18"
  • Seat Depth 17"
  • Back Height 15-1/2"
  • Back Width 18"
  • Seat Color Black
  • Back Color Black
  • Frame Color Silver
  • Seat Material Recycled Leather
  • Back Material Recycled Leather
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Arm Style Fixed
  • Weight Capacity 250 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.