DG
SAFCO

Executive Mobile Lectern, Mahogany

  • Item # 49J108
  • My Part #
  • Mfr. Model # 8918MH
  • Catalog Page # N/A
  • UNSPSC # 45111501
Executive Mobile Lectern, Mahogany close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Executive Mobile Lectern
  • Type Mobile
  • Height 46"
  • Width 24-1/4"
  • Depth 19-3/4"
  • Color Mahogany
  • Material Furniture Grade Particleboard
  • Assembly Fully Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.