DG
SAFCO

End Table,Black, 19-1/2" H

  • Item # 49J007
  • My Part #
  • Mfr. Model # 5090BL
  • Catalog Page # N/A
  • UNSPSC # 56101519
End Table,Black, 19-1/2" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item End Table
  • Tabletop Color Black
  • Width 20"
  • Depth 20"
  • Height 19-1/2"
  • Shape Square
  • Surface Material Laminate
  • Frame Material Steel
  • Frame Color Black Base
  • Top Thickness 1/2"
  • Series Table
  • Assembly Required
How can we improve our Technical Specifications?

Compliance and Restrictions

None