Skip Content

DG
SAFCO

Drafting Table Base,43"x29-1/2"

  • Item # 24T942
  • My Part #
  • Mfr. Model # 3957
  • Catalog Page # N/A
  • UNSPSC # 56101519
Drafting Table Base,43"x29-1/2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Drafting Table Base
  • Width 43"
  • Depth 29-1/2"
  • Height 29-1/2" to 37-1/2"
  • Base Color Black
  • Base Material Steel
  • Tilting Deg. 50 Degrees
  • Assembly Required
  • Features Adjustable Height
  • Green Certification or Other Recognition GREENGUARD Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.